
3/32 Cutter dia. x 0.0300 in. Radius x 0.1400 in. 9/64 Carbide Corner Radius End Mill, 3 Flutes
Mfr # 758693
Zoro # G411370096
product price:Â $30.25
/eaKey Features
Corner Radius
0.03"
Number of Flutes
3
Shank Dia.
0.125" (1/8 in)
Length of Cut
0.14" (9/64 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
758693
Zoro #
G411370096
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.03"
Shank Dia.
0.125" (1/8 in)
Length of Cut
0.14" (9/64 in)
Overall Length
1.5" (1-1/2 in)
Cutter Diameter
0.093" (3/32 in)
Details
Number of Flutes
3
Coating
UN
LOC Multiple
(1.5x)
Metric
No
Description
0.0930 in. 3/32 Cutter Dia. x 0.0300 in. Radius x 0.1400 in. 9/64 Length of Cut Carbide Corner Radius End Mill, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.