3/32 Cutter dia x 0.1250 in. 1/8 Neck Length x 270 Degree Carbide Undercutting End Mill, 2 Flutes

  • Mfr # 758493

  • Zoro # G911326029


product price:  $53.39
/ea

Key Features

Overall Length
1.5" (1-1/2 in)
Number of Flutes
2
Length of Cut
0.0794"
Neck Dia.
0.054"
Overall Reach
0.204"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
758493
Zoro #
G911326029
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Length of Cut
0.0794"
Neck Dia.
0.054"
Radius
0.0469" (3/64 in)
Neck Length
0.125" (1/8 in)
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.0937" (3/32 in)

Details

Number of Flutes
2
Overall Reach
0.204"
Wrap Angle
270°
Neck Angle
1.5°
Type
II
Metric
No
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.