Shop HARVEY TOOL
See all product information
Create Account
3/32 Cutter dia x 0.279 in. Length of Cut x 0.67 in. Reach Carbide Square End Mill, 4 Flutes
- Mfr # 735793
- Zoro # G111370013
product price:Â
$
82.89
/ea
Key Features
Number of Flutes
4
Length of Cut
0.279"
Shank Dia.
0.125" (1/8 in)
Overall Length
3" (3 in)
Reach
(7x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 735793
- Zoro #
- G111370013
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- Reach
- (7x)
- Coating
- UN
- Overall Reach
- 0.67"
- LOC Multiple
- (3x)
- Metric
- No
Dimensions
- Length of Cut
- 0.279"
- Shank Dia.
- 0.125" (1/8 in)
- Overall Length
- 3" (3 in)
- Neck Dia.
- 0.0915"
- Cutter Diameter
- 0.093" (3/32 in)
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.