
3/32 Cutter dia. x 0.2790 in. Carbide Square End Mill for Aluminum Alloys, 3 Flutes, ZrN Coated
Mfr # 942293-C7
Zoro # G211325753
product price:Â $49.15
/eaKey Features
Overall Length
1.5" (1-1/2 in)
Number of Flutes
3
Length of Cut
0.279"
Shank Dia.
0.125" (1/8 in)
LOC Multiple
(3x)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
942293-C7
Zoro #
G211325753
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5" (1-1/2 in)
Length of Cut
0.279"
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.093" (3/32 in)
Details
Number of Flutes
3
LOC Multiple
(3x)
Metric
No
Coating
C7
Description
0.0930 in. 3/32 Cutter Dia. x 0.2790 in. Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes, ZrN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.