
3/32 Cutter dia. x 3/4 x 0.9500 in. Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Mfr # 755693-C3
Zoro # G411369878
product price:Â $65.75
/eaKey Features
Number of Flutes
3
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Reach
(10x)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
755693-C3
Zoro #
G411369878
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.0915"
Cutter Diameter
0.093" (3/32 in)
Details
Number of Flutes
3
Reach
(10x)
Overall Reach
0.95"
LOC Multiple
(8x)
Coating
C3
Metric
No
Description
0.0930 in. 3/32 Cutter Dia. x .75 in. 3/4 Length of Cut x 0.9500 in. Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.