
3/32 Cutter dia. x .75 in. 3/4 Carbide Square Downcut End Mill High Finisher for Plastic, 3 Flutes
Mfr # 722593
Zoro # G111370167
product price: $61.15
/eaKey Features
Number of Flutes
3
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2" (2 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
722593
Zoro #
G111370167
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2" (2 in)
Cutter Diameter
0.0937" (3/32 in)
Details
Number of Flutes
3
Coating
UN
LOC Multiple
(8x)
Metric
No
Description
0.0937 in. 3/32 Cutter Dia. x .75 in. 3/4 Length of Cut Carbide Square Downcut End Mill High Finisher for Plastic, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.