Zoro Homepage

3/32 dia. x 0.01 in. Corner Chamfer x 9/64 Carbide Square Corner Chamfer End Mill, 4 Flute

  • Mfr # 727293

  • Zoro # G711325840


product price: $30.25
/ea

Key Features

Number of Flutes
4
Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Length of Cut
0.14" (9/64 in)
Angle per Side
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727293
Zoro #
G711325840
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Length of Cut
0.14" (9/64 in)
Cutter Dia.
0.093" (3/32 in)
Chamfer Length
0.01"

Details

Number of Flutes
4
Angle per Side
45
LOC Multiple
(1.5x)
Coating
UN
Center Cutting
No
Metric
No

Description

0.0930 in. 3/32 Cutter Dia. x 0.0100 in. Corner Chamfer x 0.1400 in. 9/64 Length of Cut Carbide Square Corner Chamfer End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.