3/32 dia. x 0.01 in. Radius x 0.2790 in. x 0.95 in. Reach Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 730493-C3

  • Zoro # G911369811


product price:  $84.69
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.01"
Number of Flutes
4
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.0915"
Coating
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
730493-C3
Zoro #
G911369811
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01"
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.0915"
Overall Length
2" (2 in)
Length of Cut
0.279"
Cutter Diameter
0.093" (3/32 in)

Details

Number of Flutes
4
Coating
C3
Reach
(10x)
Overall Reach
0.95"
LOC Multiple
(3x)
Metric
No

Description

0.0930 in. 3/32 Cutter Dia. x 0.0100 in. Radius x 0.2790 in. Length of Cut x 0.9500 in. Reach Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.