
3/32 dia. x 0.02 in. Radius x 0.1390 in. x 0.67 in. Reach Carbide Corner Radius End Mill, 3 Flutes
Mfr # 728293
Zoro # G611369920
product price:Â $64.19
/eaKey Features
Corner Radius
0.02"
Number of Flutes
3
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.139"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
728293
Zoro #
G611369920
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.02"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.139"
Neck Dia.
0.0915"
Cutter Diameter
0.093" (3/32 in)
Details
Number of Flutes
3
Reach
(7x)
Overall Reach
0.67"
LOC Multiple
(1.5x)
Coating
UN
Metric
No
Description
0.0930 in. 3/32 Cutter Dia. x 0.0200 in. Radius x 0.1390 in. Length of Cut x 0.6700 in. Reach Carbide Corner Radius End Mill, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.