3/32 dia. x 0.02 in. Radius x 0.1390 in. x 1/2 in. Reach Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 730093-C3

  • Zoro # G111369970


product price:  $70.59
/ea

Key Features

Corner Radius
0.02"
Number of Flutes
4
Shank Dia.
0.125" (1/8 in)
LOC Multiple
(1.5x)
Overall Length
2.5" (2-1/2 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
730093-C3
Zoro #
G111369970
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.139"
Neck Dia.
0.0915"
Cutter Diameter
0.093" (3/32 in)

Details

Number of Flutes
4
LOC Multiple
(1.5x)
Overall Reach
0.5" (1/2 in)
Reach
(5x)
Coating
C3
Metric
No

Description

0.0930 in. 3/32 Cutter Dia. x 0.0200 in. Radius x 0.1390 in. Length of Cut x 0.5000 in. 1/2 Reach Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.