
3/32 dia. x 0.1390 in. x 0.2790 in. Reach Carbide Ball End Mill for Medium Alloy Steels, 4 Flutes
Mfr # 755493-C3
Zoro # G611325087
product price:Â $87.35
/eaKey Features
Number of Flutes
4
Length of Cut
0.139"
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.0915"
Reach
(3x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
755493-C3
Zoro #
G611325087
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.139"
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.0915"
Cutting Dia.
0.093" (3/32 in)
Overall Length
1.5" (1-1/2 in)
Details
Number of Flutes
4
Reach
(3x)
Overall Reach
0.279"
LOC Multiple
(1.5x)
Coating
C3
Metric
No
Description
0.0930 in. 3/32 Cutter Dia. x 0.1390 in. Length of Cut x 0.2790 in. Reach Carbide Ball End Mill for Medium Alloy Steels, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.