Shop WIDIA

Turning Insert, Round, 0.472 in, RCMT, Carbide

  • Mfr # 4170539
  • Zoro # G7679548

product price: 
$
9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.472 in
Insert Size
1204
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170539
Zoro #
G7679548
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.472 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
RCMT1204M0
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
4
Cutting Direction
Neutral
Coating
Tin
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
ANSI Number
RCMT1204M0
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Primary Material Application ISO Code
P
Material - Machining
Carbide
Measurement System
Decimal Inch
Shape
Round
Material
Carbide

Dimensions

Insert Size
1204
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Nose Radius
0.236"

Description

Turning Insert, Inscribed Circle 0.472 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.