
3/4 Cutter dia. x 1 in.Neck Length x 270Deg Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Mfr # 39748-C3
Zoro # G211325586
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4" (4 in)
Number of Flutes
4
Length of Cut
0.64" (41/64 in)
Wrap Angle
270°
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39748-C3
Zoro #
G211325586
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4" (4 in)
Length of Cut
0.64" (41/64 in)
Shank Dia.
0.75" (3/4 in)
Radius
0.375" (3/8 in)
Neck Length
1." (1 in)
Neck Dia.
0.5" (1/2 in)
Cutter Diameter
0.75" (3/4 in)
Details
Number of Flutes
4
Wrap Angle
270°
Type
I
Neck Angle
0°
Overall Reach
1.64" (1-41/64 in)
Metric
No
Coating
C3
Description
.75 in. 3/4 Cutter Dia. x 1 in. 1 Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.