3/4 Cutter dia. x 1.5000 in. 1-1/2 Neck Length x 300 Degree Carbide Undercutting End Mill, 4 Flutes

  • Mfr # 926948

  • Zoro # G711326366


product price:  $476.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4" (4 in)
Number of Flutes
4
Length of Cut
0.699"
Overall Reach
2.2"
Wrap Angle
300°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
926948
Zoro #
G711326366
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4" (4 in)
Length of Cut
0.699"
Neck Dia.
0.355"
Radius
0.375" (3/8 in)
Shank Dia.
0.75" (3/4 in)
Neck Length
1.5" (1-1/2 in)
Cutter Diameter
0.75" (3/4 in)

Details

Number of Flutes
4
Overall Reach
2.2"
Wrap Angle
300°
Coating
UN
Metric
No

Description

.75 in. 3/4 Cutter Dia. x 1.5000 in. 1-1/2 Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.