
3.500 mm Reamer dia x 20.000 mm Margin Length Carbide Reamer, 4 Flutes
Mfr # RSC3500
Zoro # G211369603
product price: $48.99
/eaKey Features
LOC Multiple
(6x)
Metric
Yes
Chamfer Length
0.315 mm
Included Angle
90°
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSC3500
Zoro #
G211369603
UPC #
-
Country of Origin
United States
Dimensions
Chamfer Length
0.315 mm
Shank Diameter
6.000 mm
Margin Length
20.000 mm
Overall Length
75 mm
Neck Diameter
3.400 mm
Reamer Diameter
3.500 mm
Details
LOC Multiple
(6x)
Metric
Yes
Included Angle
90°
Coating
UN
Angle per Side
45
Reach Multiple
(11x)
Flutes
4
Overall Reach
40 mm
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.