
3/64 Cutter dia. x 0.0620 in. 1/16 Neck Length x 270 Degree Carbide Undercutting End Mill, 2 Flutes
Mfr # 758447
Zoro # G411326284
product price: $94.15
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5" (1-1/2 in)
Number of Flutes
2
Length of Cut
0.0401"
Neck Length
0.062" (1/16 in)
Type
II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
758447
Zoro #
G411326284
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5" (1-1/2 in)
Length of Cut
0.0401"
Neck Length
0.062" (1/16 in)
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.029"
Radius
0.0235"
Cutter Diameter
0.0469" (3/64 in)
Details
Number of Flutes
2
Type
II
Wrap Angle
270°
Neck Angle
1.5°
Overall Reach
0.102"
Coating
UN
Metric
No
Description
0.0469 in. 3/64 Cutter Dia. x 0.0620 in. 1/16 Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.