
3/64 Cutter dia x 0.141 in. Length of Cut Carbide Coolant Through Square End Mill, 4 Flutes
Mfr # 742947
Zoro # G411326178
product price:Â $52.45
/eaKey Features
Number of Flutes
4
Length of Cut
0.141"
Shank Dia.
0.25" (1/4 in)
Overall Length
2" (2 in)
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
742947
Zoro #
G411326178
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.141"
Shank Dia.
0.25" (1/4 in)
Overall Length
2" (2 in)
Cutter Diameter
0.047" (3/64 in)
Details
Number of Flutes
4
Coolant Through
Yes
LOC Multiple
(3x)
Metric
No
Coating
UN
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.