
3/64 Cutter dia. x 0.1410 in. x 90 deg. included Carbide Helical Tip Drill/End Mill, 2 Flutes
Mfr # 859603-C6
Zoro # G011369810
product price: $60.49
/eaKey Features
Overall Length
1.5" (1-1/2 in)
Number of Flutes
2
Length of Cut
0.141"
Coating
C6
Shank Dia.
0.125" (1/8 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
859603-C6
Zoro #
G011369810
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5" (1-1/2 in)
Length of Cut
0.141"
Shank Dia.
0.125" (1/8 in)
Web Thickness
0.004"
Cutter Diameter
0.047" (3/64 in)
Details
Number of Flutes
2
Coating
C6
LOC Multiple
(3x)
Taper Angle Per Side
45
Included Angle
90°
Metric
No
Description
0.0470 in. 3/64 Cutter Dia. x 0.1410 in. Length of Cut x 90° included Carbide Helical Tip Drill/End Mill, 2 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.