3/64 Cutter dia. x 1/16 Neck x 270 deg. Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

  • Mfr # 758447-C3

  • Zoro # G511326252


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5" (1-1/2 in)
Number of Flutes
2
Length of Cut
0.0401"
Wrap Angle
270°
Neck Angle
1.5°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
758447-C3
Zoro #
G511326252
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Length of Cut
0.0401"
Radius
0.0235"
Shank Dia.
0.125" (1/8 in)
Neck Length
0.062" (1/16 in)
Neck Dia.
0.029"
Cutter Diameter
0.0469" (3/64 in)

Details

Number of Flutes
2
Wrap Angle
270°
Neck Angle
1.5°
Type
II
Overall Reach
0.102"
Coating
C3
Metric
No

Description

0.0469 in. 3/64 Cutter Dia. x 0.0620 in. 1/16 Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.