
3/64 dia. x 0.1560 in. 5/32 Neck x 270 deg. Carbide Undercutting End Mill, 2 Flutes
Mfr # 23203-C4
Zoro # G411326246
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5" (1-1/2 in)
Number of Flutes
2
Length of Cut
0.04"
Neck Dia.
0.029"
Overall Reach
0.196"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23203-C4
Zoro #
G411326246
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5" (1-1/2 in)
Length of Cut
0.04"
Neck Dia.
0.029"
Shank Dia.
0.125" (1/8 in)
Radius
0.0234"
Neck Length
0.156" (5/32 in)
Cutter Diameter
0.0469" (3/64 in)
Details
Number of Flutes
2
Overall Reach
0.196"
Wrap Angle
270°
Neck Angle
0°
Type
I
Metric
No
Coating
C4
Description
0.0469 in. 3/64 Cutter Dia. x 0.1560 in. 5/32 Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.