3/8 Cutter dia x 0.2500 in. 1/4 Neck Length x 270 Degree Carbide Undercutting End Mill, 4 Flutes

  • Mfr # 758524

  • Zoro # G911326159


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5" (2-1/2 in)
Number of Flutes
4
Length of Cut
0.32"
Shank Dia.
0.375" (3/8 in)
Neck Angle
1.5°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
758524
Zoro #
G911326159
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.32"
Shank Dia.
0.375" (3/8 in)
Neck Length
0.25" (1/4 in)
Radius
0.1875" (3/16 in)
Neck Dia.
0.241"
Cutter Diameter
0.375" (3/8 in)

Details

Number of Flutes
4
Neck Angle
1.5°
Wrap Angle
270°
Overall Reach
0.57"
Type
II
Coating
UN
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.