
3/8 Cutter dia x 1.1250 in. 1-1/8 Length of Cut Carbide 60 Degree Helix Square End Mill, 3 Flutes
Mfr # 745324
Zoro # G811325832
product price:Â $56.89
/eaKey Features
Number of Flutes
3
Length of Cut
1.125" (1-1/8 in)
Shank Dia.
0.375" (3/8 in)
Overall Length
2.5" (2-1/2 in)
LOC Multiple
(3x)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
745324
Zoro #
G811325832
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.125" (1-1/8 in)
Shank Dia.
0.375" (3/8 in)
Overall Length
2.5" (2-1/2 in)
Cutter Diameter
0.375" (3/8 in)
Details
Number of Flutes
3
LOC Multiple
(3x)
Coating
UN
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.