
3/8 Cutter dia x 1.1250 in. 1-1/8 Length of Cut Carbide Square Chipbreaker Cutter, 5 Flutes
Mfr # 756824
Zoro # G011325533
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3" (3 in)
Number of Flutes
5
Length of Cut
1.125" (1-1/8 in)
LOC Multiple
(3x)
Shank Dia.
0.375" (3/8 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
756824
Zoro #
G011325533
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3" (3 in)
Length of Cut
1.125" (1-1/8 in)
Shank Dia.
0.375" (3/8 in)
Cutter Diameter
0.375" (3/8 in)
Details
Number of Flutes
5
LOC Multiple
(3x)
Type
II
Coating
UN
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.