3/8 in. Cutter dia. x 0.0750 in. Radius x 0.5700 in. Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 915275

  • Zoro # G611370056


product price:  $69.49
/ea

Key Features

Corner Radius
0.075"
Number of Flutes
4
Shank Dia.
0.375" (3/8 in)
Coating
UN
Length of Cut
0.57"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
915275
Zoro #
G611370056
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.075"
Shank Dia.
0.375" (3/8 in)
Length of Cut
0.57"
Overall Length
2.5" (2-1/2 in)
Cutter Diameter
0.375" (3/8 in)

Details

Number of Flutes
4
Coating
UN
LOC Multiple
(1.5x)
Metric
No

Description

3/8 in. Cutter Dia. x 0.0750 in. Radius x 0.5700 in. Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.