3/8 in. Cutter dia. x 0.30 in. x 2.in. 2 Reach Carbide Ball End Mill for Hard Milling, 2 Flutes

  • Mfr # 38824-C6

  • Zoro # G511325507


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.3"
Shank Dia.
0.375" (3/8 in)
LOC Multiple
(0.8x)
Neck Dia.
0.367"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38824-C6
Zoro #
G511325507
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3"
Shank Dia.
0.375" (3/8 in)
Neck Dia.
0.367"
Overall Length
4" (4 in)
Cutting Dia.
0.375" (3/8 in)

Details

Number of Flutes
2
LOC Multiple
(0.8x)
Reach
(5x)
Overall Reach
2 (2 in)
Coating
C6
Metric
No

Description

3/8 in. Cutter Dia. x 0.3000 in. Length of Cut x 2.0000 in. 2 Reach Carbide Ball End Mill for Hard Milling, 2 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.