3/8 in Cutter dia. x 1.1250 in 1-1/8 Carbide 45 Degree Helix Square End Mill, 2 Flutes, TiB2 Coated

  • Mfr # 752724-C8

  • Zoro # G911324629


product price:  $66.75
/ea

Key Features

Number of Flutes
2
Length of Cut
1.125" (1-1/8 in)
Shank Dia.
0.375" (3/8 in)
Overall Length
2.5" (2-1/2 in)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
752724-C8
Zoro #
G911324629
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.125" (1-1/8 in)
Shank Dia.
0.375" (3/8 in)
Overall Length
2.5" (2-1/2 in)
Cutter Diameter
0.375" (3/8 in)

Details

Number of Flutes
2
LOC Multiple
(3x)
Metric
No
Coating
C8

Description

3/8 in. Cutter Dia. x 1.1250 in. 1-1/8 Length of Cut Carbide 45° Helix Square End Mill, 2 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.