3/8 in. Cutter dia. x 1.1250 in. 1-1/8 Carbide Square Downcut End Mill for Plastic, 1 Flute

  • Mfr # 855924

  • Zoro # G411326338


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
1
Length of Cut
1.125" (1-1/8 in)
Shank Dia.
0.375" (3/8 in)
Overall Length
4" (4 in)
LOC Multiple
(4x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855924
Zoro #
G411326338
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.125" (1-1/8 in)
Shank Dia.
0.375" (3/8 in)
Overall Length
4" (4 in)
Cutter Diameter
0.375" (3/8 in)

Details

Number of Flutes
1
LOC Multiple
(4x)
Metric
No
Coating
UN

Description

3/8 in. Cutter Dia. x 1.1250 in. 1-1/8 Length of Cut Carbide Square Downcut End Mill for Plastic, 1 Flute

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.