3/8 in. Cutter dia. x 1.1250 in. 1-1/8 x 2.0000 in. 2 Reach Carbide Square End Mill, 4 Flutes

  • Mfr # 956924

  • Zoro # G211370197


product price:  $74.95
/ea

Key Features

Number of Flutes
4
Length of Cut
1.125" (1-1/8 in)
Shank Dia.
0.375" (3/8 in)
Overall Length
4" (4 in)
Neck Dia.
0.37"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
956924
Zoro #
G211370197
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.125" (1-1/8 in)
Shank Dia.
0.375" (3/8 in)
Overall Length
4" (4 in)
Neck Dia.
0.37"
Cutter Diameter
0.375" (3/8 in)

Details

Number of Flutes
4
Coating
UN
Reach
(5x)
Overall Reach
2 (2 in)
LOC Multiple
(3x)
Metric
No

Description

3/8 in. Cutter Dia. x 1.1250 in. 1-1/8 Length of Cut x 2.0000 in. 2 Reach Carbide Square End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.