3/8 in. Cutter dia. x 1/4 in. Neck x 270 deg. Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

  • Mfr # 758524-C3

  • Zoro # G511326290


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5" (2-1/2 in)
Number of Flutes
4
Length of Cut
0.32"
Type
II
Wrap Angle
270°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
758524-C3
Zoro #
G511326290
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.32"
Neck Dia.
0.241"
Shank Dia.
0.375" (3/8 in)
Neck Length
0.25" (1/4 in)
Radius
0.1875" (3/16 in)
Cutter Diameter
0.375" (3/8 in)

Details

Number of Flutes
4
Type
II
Wrap Angle
270°
Neck Angle
1.5°
Overall Reach
0.57"
Metric
No
Coating
C3

Description

3/8 in. Cutter Dia. x 1/4 in. Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.