3/8 in. Cutter dia. x 1.75in. 1-3/4 Carbide Square End Mill, 4 Flutes, Amorphous diamond Coated

  • Mfr # 12524-C4

  • Zoro # G111324818


product price:  $93.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
1.75" (1-3/4 in)
Shank Dia.
0.375" (3/8 in)
Overall Length
4" (4 in)
LOC Multiple
(5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12524-C4
Zoro #
G111324818
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.75" (1-3/4 in)
Shank Dia.
0.375" (3/8 in)
Overall Length
4" (4 in)
Cutter Diameter
0.375" (3/8 in)

Details

Number of Flutes
4
LOC Multiple
(5x)
Metric
No
Coating
C4

Description

3/8 in. Cutter Dia. x 1.7500 in. 1-3/4 Length of Cut Carbide Square End Mill, 4 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.