
3/8 in. Cutter dia. x7/8 Length of Cut x 82 Degree included Carbide Drill/End Mill, 3 Flutes
Mfr # 725524-C3
Zoro # G611369784
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5" (2-1/2 in)
Number of Flutes
3
Length of Cut
0.875" (7/8 in)
Included Angle
82°
Coating
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
725524-C3
Zoro #
G611369784
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.875" (7/8 in)
Shank Dia.
0.375" (3/8 in)
Cutter Diameter
0.375" (3/8 in)
Details
Number of Flutes
3
Included Angle
82°
Coating
C3
LOC Multiple
(2x)
Taper Angle Per Side
41
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.