3/8 in. Cutter dia. x7/8 x 135 Degree included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated

  • Mfr # 756424-C3

  • Zoro # G811369782


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5" (2-1/2 in)
Number of Flutes
2
Length of Cut
0.875" (7/8 in)
Coating
C3
LOC Multiple
(2x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756424-C3
Zoro #
G811369782
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.875" (7/8 in)
Shank Dia.
0.375" (3/8 in)
Cutter Diameter
0.375" (3/8 in)
Web Thickness
0.008"

Details

Number of Flutes
2
Coating
C3
LOC Multiple
(2x)
Included Angle
135°
Taper Angle Per Side
67.5
Metric
No

Description

3/8 in. Cutter Dia. x7/8 Length of Cut x 135° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.