3/8 in. dia. x 0.03 in. Radius x 1-1/8 Carbide Corner Radius End Mill, 4 Flutes, CVD dia.mond 9m

  • Mfr # 906324

  • Zoro # G111325877


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5" (2-1/2 in)
Number of Flutes
4
Length of Cut
1.125" (1-1/8 in)
Corner Radius
0.03"
Shank Dia.
0.375" (3/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906324
Zoro #
G111325877
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
1.125" (1-1/8 in)
Corner Radius
0.03"
Shank Dia.
0.375" (3/8 in)
Cutter Diameter
0.375" (3/8 in)

Details

Number of Flutes
4
LOC Multiple
(3x)
Coating
C5
Metric
No

Description

3/8 in. Cutter Dia. x 0.0300 in. Radius x 1.1250 in. 1-1/8 Length of Cut Carbide Corner Radius End Mill, 4 Flutes, CVD Dia.mond 9m

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.