
3/8 in. dia. x 0.06 in. Radius x 0.57 in. Carbide Corner Radius End Mill for Aluminum Alloys
Mfr # 744960-C8
Zoro # G511325576
product price:Â $98.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.06"
Number of Flutes
3
Shank Dia.
0.375" (3/8 in)
LOC Multiple
(1.5x)
Length of Cut
0.57"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
744960-C8
Zoro #
G511325576
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.06"
Shank Dia.
0.375" (3/8 in)
Length of Cut
0.57"
Overall Length
2.5" (2-1/2 in)
Cutter Diameter
0.375" (3/8 in)
Details
Number of Flutes
3
LOC Multiple
(1.5x)
Coating
C8
Metric
No
Description
3/8 in. Cutter Dia. x 0.0600 in. Radius x 0.5700 in. Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.