3/8 in. dia. x 0.57 in. x 2.00 in. 2 Reach Carbide Square End Mill, 4 Flutes, CVD dia.mond 9m

  • Mfr # 943124

  • Zoro # G311325868


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4" (4 in)
Number of Flutes
4
Length of Cut
0.57"
Overall Reach
2 (2 in)
Neck Dia.
0.365"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943124
Zoro #
G311325868
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4" (4 in)
Length of Cut
0.57"
Neck Dia.
0.365"
Shank Dia.
0.375" (3/8 in)
Cutter Diameter
0.375" (3/8 in)

Details

Number of Flutes
4
Overall Reach
2 (2 in)
LOC Multiple
(1.5x)
Reach
(5x)
Coating
C5
Metric
No

Description

3/8 in. Cutter Dia. x 0.5700 in. Length of Cut x 2.0000 in. 2 Reach Carbide Square End Mill, 4 Flutes, CVD Dia.mond 9m

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.