3/8 in. dia. x 1.1250 in. 1-1/8 Carbide Square Chipbreaker Cutter, 5 Flutes, CVD dia.mond 9m

  • Mfr # 731224

  • Zoro # G111324962


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3" (3 in)
Number of Flutes
5
Length of Cut
1.125" (1-1/8 in)
LOC Multiple
(3x)
Shank Dia.
0.375" (3/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
731224
Zoro #
G111324962
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3" (3 in)
Length of Cut
1.125" (1-1/8 in)
Shank Dia.
0.375" (3/8 in)
Cutter Diameter
0.375" (3/8 in)

Details

Number of Flutes
5
LOC Multiple
(3x)
Type
II
Metric
No
Coating
C5

Description

3/8 in. Cutter Dia. x 1.1250 in. 1-1/8 Length of Cut Carbide Square Chipbreaker Cutter, 5 Flutes, CVD Dia.mond 9m

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.