3/8 in. dia. x 2.00 in. 2 Carbide dia.mond Cut End Mill, 11 RH Teeth, 13 LH Teeth, diamond Coated

  • Mfr # 894524-C4

  • Zoro # G211325142


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2" (2 in)
Shank Dia.
0.375" (3/8 in)
Overall Length
4" (4 in)
Right Hand Teeth
11
Left Hand Teeth
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
894524-C4
Zoro #
G211325142
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2" (2 in)
Shank Dia.
0.375" (3/8 in)
Overall Length
4" (4 in)
Cutter Diameter
0.375" (3/8 in)

Details

Right Hand Teeth
11
Left Hand Teeth
13
LOC Multiple
(5x)
Metric
No
Coating
C4

Description

3/8 in. Cutter Dia. x 2.0000 in. 2 Length of Cut Carbide Dia.mond Cut End Mill, 11 RH Teeth, 13 LH Teeth, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.