3/8 in. dia. x 5/64 in. Width x 0.5630 in. Neck Carbide Square Stagger Keyseat Cutter, 8 Flute

  • Mfr # 915878

  • Zoro # G511326153


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.375" (3/8 in)
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.375" (3/8 in)
Neck Dia.
0.188"
Neck Length
0.563"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
915878
Zoro #
G511326153
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.375" (3/8 in)
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.375" (3/8 in)
Neck Dia.
0.188"
Neck Length
0.563"
Cutter Width
0.078" (5/64 in)
Radial Depth of Cut
0.084"

Details

Flutes
8
Type
I
Reach
(1.5x)
Coating
UN
Metric
No

Description

3/8 in. Cutter Dia. x 0.0780 in. 5/64 Width x 0.5630 in. Neck Length Carbide Square Standard Stagger Keyseat Cutter, 8 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.