3/8 in. Head dia. x 0.0660 in. LOC x 1-1/8 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute

  • Mfr # 938270

  • Zoro # G411325546


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Included Angle
90°
Length of Cut
0.066"
Overall Length
2.5" (2-1/2 in)
Shank Diameter
0.375" (3/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
938270
Zoro #
G411325546
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.066"
Overall Length
2.5" (2-1/2 in)
Shank Diameter
0.375" (3/8 in)
Head Diameter
0.375" (3/8 in)
Neck Length
1.125" (1-1/8 in)
Neck Dia.
0.237"

Details

Number of Flutes
6
Included Angle
90°
Angle per Side
45
Reach
(5x)
Coating
UN
Metric
No

Description

3/8 in. Head Dia. x 0.0660 in. LOC x 1.1250 in. 1-1/8 Neck Length x 45° per side Carbide Back Chamfer Cutter, 6 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.