
.3mm Cutter dia. x 0.0030 in. Radius x 0.0180 in. Carbide Corner Radius End Mill, 4 Flutes
Mfr # 987512
Zoro # G011369469
product price:Â $59.75
/eaKey Features
Corner Radius
0.003"
Number of Flutes
4
Shank Dia.
0.125" (1/8 in)
Length of Cut
0.018"
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
987512
Zoro #
G011369469
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.003"
Shank Dia.
0.125" (1/8 in)
Length of Cut
0.018"
Overall Length
1.5" (1-1/2 in)
Cutter Diameter
0.012" (0.3 mm)
Details
Number of Flutes
4
Coating
UN
LOC Multiple
(1.5x)
Metric
No
Description
0.0120 in. .3 mm Cutter Dia. x 0.0030 in. Radius x 0.0180 in. Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.