3mm Cutter dia. x 0.0100 in. Radius x 60 deg. included Carbide Dovetail Cutter, 2 Flutes

  • Mfr # 16796-C3

  • Zoro # G411325591


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.118" (3 mm)
Length of Cut
0.059"
Shank Diameter
0.125" (1/8 in)
Flutes
2
Overall Length
1.5" (1-1/2 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16796-C3
Zoro #
G411325591
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.118" (3 mm)
Length of Cut
0.059"
Shank Diameter
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Corner Radius
0.01"
Neck Dia.
0.065"

Details

Flutes
2
Coating
C3
Angle per Side
30
Included Angle
60°
Metric
No

Description

0.1180 in. 3 mm Cutter Dia. x 0.0100 in. Radius x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.