
3mm Cutter dia. x 0.0590 in. Width x 0.4380 in. Neck Carbide Double Angle Shank Cutter, 2 Flutes
Mfr # 82213M-C3
Zoro # G411324952
product price: $82.75
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.118" (3 mm)
Neck Length
0.438"
Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.059" (1.5 mm)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82213M-C3
Zoro #
G411324952
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.118" (3 mm)
Neck Length
0.438"
Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.059" (1.5 mm)
Cutter Width
0.059"
Details
Flutes
2
Included Angle (Deg.)
90°
Type
I
Coating
C3
Metric
No
Description
0.1180 in. 3 mm Cutter Dia. x 0.0590 in. Width x 0.4380 in. Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.