
3mm Cutter dia. x 0.1770 in. x 2 deg. 1 in.Taper Reach Carbide Ball End Mill, 2 Flutes
Mfr # 17805-C6
Zoro # G711369677
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
0.177"
Shank Dia.
0.25" (1/4 in)
Overall Reach
1" (1 in)
Neck Length
0.118"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17805-C6
Zoro #
G711369677
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.177"
Shank Dia.
0.25" (1/4 in)
Neck Length
0.118"
Overall Length
4" (4 in)
Neck Dia.
0.14" (9/64 in)
Minor Diameter
0.108"
Cutting Dia.
0.118" (3 mm)
Details
Number of Flutes
2
Overall Reach
1" (1 in)
Neck Angle
2°
LOC Multiple
(1.5x)
Tapered Reach
0.75" (3/4 in)
Coating
C6
Metric
No
Description
0.1180 in. 3 mm Cutter Dia. x 0.1770 in. Length of Cut x 2° 1 in. 1 Taper Reach Carbide Ball End Mill, 2 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.