
3mm Cutter dia. x 0.1770 in. x 2 deg. 1.50in. 1-1/2 Taper Reach Carbide Ball End Mill, 2 Flutes
Mfr # 24905
Zoro # G211369771
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
0.177"
Shank Dia.
0.25" (1/4 in)
Neck Length
0.118"
Overall Reach
1.5" (1-1/2 in)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24905
Zoro #
G211369771
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.177"
Shank Dia.
0.25" (1/4 in)
Neck Length
0.118"
Minor Diameter
0.108"
Overall Length
4" (4 in)
Neck Dia.
0.175"
Cutting Dia.
0.118" (3 mm)
Details
Number of Flutes
2
Overall Reach
1.5" (1-1/2 in)
LOC Multiple
(1.5x)
Tapered Reach
1.25" (1-1/4 in)
Coating
UN
Neck Angle
2°
Metric
No
Description
0.1180 in. 3 mm Cutter Dia. x 0.1770 in. Length of Cut x 2° 1.5000 in. 1-1/2 Taper Reach Carbide Ball End Mill, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.