
3mm Cutter dia. x 0.3540 in. Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Mfr # 967105-C6
Zoro # G011325045
product price: $49.69
/eaKey Features
Number of Flutes
3
Length of Cut
0.354"
Shank Dia.
0.125" (1/8 in)
LOC Multiple
(3x)
Metric
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
967105-C6
Zoro #
G011325045
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5" (1-1/2 in)
Length of Cut
0.354"
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.118" (3 mm)
Details
Number of Flutes
3
LOC Multiple
(3x)
Metric
No
Coating
C6
Description
0.1180 in. 3 mm Cutter Dia. x 0.3540 in. Length of Cut Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.