3mm Cutter dia. x 0.3540 in. Carbide Square End Mill for Hard Milling, 7 Flutes, AlTiN Nano Coated

  • Mfr # 854905-C6

  • Zoro # G211326279


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Length of Cut
0.354"
LOC Multiple
(3x)
Shank Dia.
0.25" (1/4 in)
Coating
C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
854905-C6
Zoro #
G211326279
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.354"
Shank Dia.
0.25" (1/4 in)
Cutter Diameter
0.118" (3 mm)

Details

Number of Flutes
7
LOC Multiple
(3x)
Coating
C6
Metric
No

Description

0.1180 in. 3 mm Cutter Dia. x 0.3540 in. Length of Cut Carbide Square End Mill for Hard Milling, 7 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.