3mm Cutter dia. x 4.5mm Carbide Square Downcut End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

  • Mfr # 756057-C8

  • Zoro # G211325234


product price:  $62.49
/ea

Key Features

Overall Length
50 mm
Number of Flutes
3
Length of Cut
4.5 mm
LOC Multiple
(1.5x)
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756057-C8
Zoro #
G211325234
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
4.5 mm
Shank Dia.
4 mm
Cutter Diameter
3.000 mm

Details

Number of Flutes
3
LOC Multiple
(1.5x)
Metric
Yes
Coating
C8

Description

3.000 mm Cutter Dia. x 4.500 mm Length of Cut Carbide Square Downcut End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.