3mm Neck dia. x 0.9500 in. Reach x 45 deg. per side Carbide Pointed Chamfer Cutter, 2 Flutes

  • Mfr # 725145-C3

  • Zoro # G911325312


product price:  $46.99
/ea

Key Features

Number of Flutes
2
Included Angle
90°
Length of Cut
0.059"
Overall Length
2.5" (2-1/2 in)
Overall Reach
0.95"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
725145-C3
Zoro #
G911325312
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.059"
Overall Length
2.5" (2-1/2 in)
Shank Diameter
0.125" (1/8 in)
Neck Dia.
0.118" (3 mm)

Details

Number of Flutes
2
Included Angle
90°
Overall Reach
0.95"
Type
I
Tip
0.006"
Angle per Side
45
Reach
(8x)
Metric
No
Coating
C3

Description

0.1180 in. 3 mm Neck Dia. x 0.9500 in. Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.