4-40 - 0.0850'' Cutter DIA x 0.1750'' LOC - 3 FL - CVD Diamond 9um

  • Mfr # 732816

  • Zoro # G413081624


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Shank Dia.
1/8 in
Length of Cut
0.1750 in
Number of Flutes
3
Thread Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732816
Zoro #
G413081624
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/8 in
Length of Cut
0.1750 in
Thread Size
#4-40
Cutter Dia.
0.0850 in

Details

Number of Flutes
3
Finish - Machining
C5 Coated
SAE or Metric
SAE
Included Angle
60

Description

0.0850'' Cutter DIA x 0.1750'' Length of Cut Carbide Multi-Form 4-40 Thread Milling Cutter, 3 Flutes, CVD Diamond 9um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.