4 FL - 0.0100'' Cutter DIA x 0.0150'', 1/64 LOC x 0.0500'' Reach - AlTiN Coated
- Mfr # 861610-C3
- Zoro # G613081813
product price:Â
$
91.15
/ea
Key Features
Number of Flutes
4
Length of Cut
1/64 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 861610-C3
- Zoro #
- G613081813
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1/64 in
- Shank Dia.
- 1/8 in
- Overall Length
- 2-1/2 in
- Neck Dia.
- 0.0092 in
- Cutter Diameter
- 0.0100 in
Details
- Number of Flutes
- 4
- SAE or Metric
- SAE
- Finish
- C3 Coated
- LOC Multiple
- (1.5x)
- Overall Reach
- 0.0500 in
- Reach Multiple
- (5x)
Description
0.0100'' Cutter DIA x 0.0150'' 1/64 Length of Cut x 0.0500'' Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.